Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used with Macurco Cal-Kit 2
- Works with CM-6, CM-12, CX-6, CX-12
- Made in America
Documents
Specifications
- Height:
- 10-3/5 in
- ISO:
- ISO 9001:2015
- Length:
- 3-1/10 in
- Material:
- Aluminum
- Weight:
- 2 lb
- Width:
- 3-1/10 in