Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used with Macurco Cal-Kit 4
- Works with CD-6H, CD-12H CD-6MC, CD-12MC, CD-6G, CD-6B
- Made in America
Documents
Specifications
- Diameter:
- 3-1/10 in
- Height:
- 10-3/5 in
- Length:
- 3-1/10 in
- Material:
- Steel
- Width:
- 3-1/10 in