Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 99 digital input channels
- 90-250 VAC input
- Three 10A SPDT Fan / Alarm Relays
- BACnetMSTP output
- Two 24VDC drivers for Horn / Strobe
- External display shows system and sensor status
- Coverage Area: Up to 742,500 sq. ft.
- Compatible with all Macurco 6-Series gas detectors
- Meets the Uniform Building Code and OSHA 50ppm CO requirements. (Enclosed Parking Garages)
- Made in America
Specifications
- Application:
- Indoor
- Color Finish Name:
- Grey/Black
- Depth:
- 2 in
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 12-1/2 in
- Material:
- Steel
- Temperature Rating:
- 120
- UL Listed:
- UL 2017
- Width:
- 12-1/2 in