This product requires certification to purchase.

You last purchased this on
 
Macurco

  • Fast #
  • Part #MGBC244
  • Item #10245494
  • Manufacturer Part #GBC-24-4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macurco

  • Fast #
  • Part #MGBC244
  • Item #10245494
  • Manufacturer Part #GBC-24-4
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shutdown up to 8 boilers individually via expansion relays
  • 24VAC/VDC
  • Customize up to 8 10A SPDT Relays (sets of 2)
  • Customize up to 4 expansion relay boards
  • 24VDC driver for horn/strobe
  • Opaque Polycarbonate, NEMA 4X (IP66)
  • Audible Buzzer
  • Output power supports up to 4 detectors
  • Made in America
  • Requires Certification

Specifications

AMP:
10
Depth:
4-1/2 in
Height:
9-4/5 in
Length:
8 in
Material:
Plastic
Width:
8 in