This product requires certification to purchase.

You last purchased this on
 
Macurco

  • Fast #
  • Part #MHSA
  • Item #10245503
  • Manufacturer Part #HS-A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macurco

  • Fast #
  • Part #MHSA
  • Item #10245503
  • Manufacturer Part #HS-A
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 16 to 33 VDC
  • Strobe Candela: Adjustable at 15, 30, 75 or 110cd* (tested with clear lens cover)
  • Audible Tone: Adjustable to Continuous (high/low) or Temporal Four (high/low)
  • Strobe Flash Rate: One flash per second (20ms pulse duration)
  • Multiple color options available: Amber, Blue, Clear, Green & Red
  • Made in America
  • Requires Certification

Specifications

Color Finish Name:
Amber
Depth:
2 in
Height:
5-1/2 in
Length:
4-3/4 in
Material:
Plastic
Width:
4-3/4 in