This product requires certification to purchase.

You last purchased this on
 
Macurco

  • Fast #
  • Part #MOX6WHITE
  • Item #10245522
  • Manufacturer Part #OX-6 WHITE
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Macurco

  • Fast #
  • Part #MOX6WHITE
  • Item #10245522
  • Manufacturer Part #OX-6 WHITE
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Digital Display (0-25% v/v O2), Onboard Buzzer
  • 12-24VAC or 12-32VDC input
  • 5A SPDT Fan Control Relay
  • 0.5A N.O. or N.C. Alarm Relay
  • Selectable Fan and Alarm Relay Actuation Settings
  • Coverage Area: 1,257 sq. ft.
  • 4-20mA current loop
  • Easy installation to 4x4 electrical boxes via mud plate
  • Field calibration kits available
  • Made in America
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
2-1/8 in
Height:
4-1/2 in
Length:
4 in
Material:
Plastic
Width:
4 in