Maglite LED Mini Flashlight with Holster in Blue
Maglite LED Mini Flashlight with Holster in Blue
Product Details
Product Details
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Blue
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polypropylene
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 2/5 lb