27 x 36 in. Disposable Polypropylene Bib Apron
EconoWear® Lite N Kool® 27 x 36 in. Disposable Polypropylene Bib Apron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- EconoWear® Lite N Kool®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 27 in