This product requires certification to purchase.

41 in. Line Thawer

You last purchased this on
 
Magikist

41 in. Line Thawer

  • Fast #
  • Part #MPJDXC200
  • Item #1510746
  • Manufacturer Part #PJDX-C/200
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Magikist

41 in. Line Thawer

  • Fast #
  • Part #MPJDXC200
  • Item #1510746
  • Manufacturer Part #PJDX-C/200
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plugs into any 115V outlet; no open flame or gas fumes
  • A 9 gallon tank is used to warm and recycle water that travels down a high pressure hose that self feeds down service lines, spraying and pushing itself along quickly, thawing 3/4" and 1" service lines in a fraction of the time of other units
  • Unit is completely self-contained and is easily used by one person
  • Requires Certification

Recommended Accessories


Specifications

Capacity:
9 gal
Height:
41 in
Length:
28 in
Volts:
115V
Width:
19 in