1/4 in. 50 psi Automatic Vent
1/4 in. 50 psi Automatic Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 4 in
- Material:
- Brass
- Pressure - Maximum:
- 50 psi
- Width:
- 1-9/16 in