This product requires certification to purchase.

3 in. ABS Hub Backwater Valve

You last purchased this on
 
Mainline Backflow Products

Adapt-A-Valve™ 3 in. ABS Hub Backwater Valve

  • Fast #
  • Part #MML3XA
  • Item #1794004
  • Manufacturer Part #ML-3XA
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mainline Backflow Products

Adapt-A-Valve™ 3 in. ABS Hub Backwater Valve

  • Fast #
  • Part #MML3XA
  • Item #1794004
  • Manufacturer Part #ML-3XA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 48 Pallet: 192
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Extendable
  • Eliminates manhole or expensive vaults
  • Allows easy ground level access at any depths
  • Reflective sticker in body serves as a guide for ease of cassette insertion
  • Lightest gate in the industry offers next-to-no flow restriction
  • Double hinge gate design keeps gate aligned to seat
  • O-ring seal
  • For SDR pipe use SDR adapters
  • CSA B181.1-02
  • Requires Certification

Specifications

Collection:
Adapt-A-Valve™
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Length:
7-1/2 in
Material:
Plastic
Material Type:
ABS
Pressure - Maximum:
50 psi
UL Listed:
No
Valve Size:
3 in