B GRADE CHD Driver COW Split BACK Medium
B GRADE CHD Driver COW Split BACK Medium
Product Details
Product Details
- B Grade Cowhide Drivers, Beige Color
- Cowhide Split Back, Gray
- Keystone Thumb
- Color coded bias Tape
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Beige
- Glove Size:
- M
- Glove Type:
- Driver
- Material:
- Leather
- Reusable:
- Yes