DEERSKIN DRV GLV MED
DEERSKIN DRV GLV MED
Product Details
Product Details
- Superior B grade Deerskin
- Shirred elastic back
- Keystone thumb, ergonomic design
- Double sewn lap seam on index finger
- Leather rolled hem prevents side seam blow-out
Documents
Specifications
- Color Finish Name:
- Gold
- Glove Size:
- M
- Glove Type:
- Driver
- Material:
- Leather
- Material Type:
- Deerskin
- Reusable:
- Yes