DEERSKIN MECH GLV BLK SM
DEERSKIN MECH GLV BLK SM
Product Details
Product Details
- Seamless A grade gold deerskin palm
- Stretch knit back with neoprene knuckle
- Elastic wrist with Velcro closure
- Wing thumb
- Velcro closure
Documents
Specifications
- Color Finish Name:
- Black, Yellow
- Glove Size:
- S
- Glove Type:
- Mechanic
- Material:
- Leather
- Material Type:
- Deerskin
- Reusable:
- Yes