This product requires certification to purchase.

GRAIN COWHIDE PALM Gloves Large

You last purchased this on
 
Majestic Glove

GRAIN COWHIDE PALM Gloves Large

  • Fast #
  • Part #M1510BL
  • Item #3710503
  • Manufacturer Part #1510B/10
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Majestic Glove

GRAIN COWHIDE PALM Gloves Large

  • Fast #
  • Part #M1510BL
  • Item #3710503
  • Manufacturer Part #1510B/10
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • B Grade Cowhide leather
  • Keystone Thumb
  • Color coded bias Tape hem, indicates sizing
  • Popular for industry
  • Gunn cut
  • Shirred Back
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Beige
Glove Size:
L
Glove Type:
Driver
Material:
Leather
Reusable:
Yes