This product requires certification to purchase.

22 ga Flat Sheet Metal

You last purchased this on
 
Majestic Steel USA

22 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG9022601205K
  • Item #4900234
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Majestic Steel USA

22 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG9022601205K
  • Item #4900234
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
22 ga
Length:
120 in
Material:
Steel
Width:
60 in