Call for Pricing
Call for Pricing
This product requires certification to purchase.

4 in. x 10 ft. 24 ga Galvanized Sheet Steel

You last purchased this on
 
Majestic Steel USA

4 in. x 10 ft. 24 ga Galvanized Sheet Steel

Brand image
You last purchased this on
 
Majestic Steel USA

4 in. x 10 ft. 24 ga Galvanized Sheet Steel

  • Fast #
  • Part #GSS24GP10
  • Item #1605133
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
24 ga
Length:
10 ft
Material:
Steel
Width:
4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing