48 x 120 in. 16 ga Steel Sheet in Black
48 x 120 in. 16 ga Steel Sheet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 120 in
- Material:
- Cold Rolled Steel
- Width:
- 48 in