96 in. 24 ga Flat Sheet Metal
96 in. 24 ga Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 96 in
- Material:
- Metal
- Width:
- 60 in