This product requires certification to purchase.

12 in. Carbide-Tipped Metal Cutting Blade

Makita USA

12 in. Carbide-Tipped Metal Cutting Blade

  • Fast #
  • Part #MA90532
  • Item #3002363
  • Manufacturer Part #A-90532
5 out of 5 Customer Rating
Brand image
Makita USA

12 in. Carbide-Tipped Metal Cutting Blade

  • Fast #
  • Part #MA90532
  • Item #3002363
  • Manufacturer Part #A-90532
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Ferrous Metal, Cutting
Blade Material:
Carbide
Blade Type:
Circular Saw
Diameter:
12 in
Teeth Per Inch:
60
UPC:
088381142922