This product requires certification to purchase.

13A Switch Grinder

You last purchased this on
 
Makita USA

Sjs™ 13A Switch Grinder

  • Fast #
  • Part #M9566PC
  • Item #4125488
  • Manufacturer Part #9566PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Makita USA

Sjs™ 13A Switch Grinder

  • Fast #
  • Part #M9566PC
  • Item #4125488
  • Manufacturer Part #9566PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
13
Collection:
Sjs™
Corded Cordless:
Corded
Diameter:
6 in
Length:
12-1/8 in
Power Source:
Electric
RPM:
9000
Tool Type:
Grinder
UL Listed:
No