This product requires certification to purchase.

0.027 in. Hand Notcher

You last purchased this on
 
Malco

0.027 in. Hand Notcher

  • Fast #
  • Part #MN1R
  • Item #3785280
  • Manufacturer Part #N1R
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

0.027 in. Hand Notcher

  • Fast #
  • Part #MN1R
  • Item #3785280
  • Manufacturer Part #N1R
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 882
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fast and easy cutting
  • Notcher makes a clean 30° "v" shaped cut in sheet metal 3/16" maximum throat depth
  • Upper cutting jaw is drop forged
  • Rest resistant nickel plate and black oxide finishes
  • Features non-slip grips with hand stops provide added comfort
  • Requires Certification

Specifications

Color Finish Name:
Nickel Plated, Black Oxide
Cutting Capacity:
0.027 in
Gauge (metal):
25 ga
Handle Material:
Vinyl
Jaw Width (in):
13/16 in
Length:
8 in
Number of Tools Included:
1
Tool Type:
Hand Notcher