This product requires certification to purchase.

1/4 in. 1-Piece Cutter Bit

You last purchased this on
 
Malco

1/4 in. 1-Piece Cutter Bit

  • Fast #
  • Part #MCB
  • Item #86640
  • Manufacturer Part #CB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

1/4 in. 1-Piece Cutter Bit

  • Fast #
  • Part #MCB
  • Item #86640
  • Manufacturer Part #CB
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 33324
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement cutter bit for the MHC1 and MHC2
  • Distinctive gold bit
  • Versatile for a variety of metal work
  • Longest lasting cutter bit
  • Precision-fit sealed bearings
  • Easy-adjusting pivot pin
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
1/4 in
Brand Model Compatibility:
HC1, HC2
Color Finish Name:
Gold
Drill Bit Type:
Cutter
Length:
6-1/2 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Cutter Bit
UL Listed:
No