This product requires certification to purchase.

1/4 in. Hex Chuck Driver

You last purchased this on
 
Malco

1/4 in. Hex Chuck Driver

  • Fast #
  • Part #MMSH14
  • Item #138491
  • Manufacturer Part #MSH14
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

1/4 in. Hex Chuck Driver

  • Fast #
  • Part #MMSH14
  • Item #138491
  • Manufacturer Part #MSH14
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hex driver sizes are color coded for easy identification
  • Available in shorts, longs and extra long sizes.
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
1-3/4 in
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Tool Type:
Chuck Drive
Weight:
1 lb