1/4 in. Hex Long Chuck Driver
1/4 in. Hex Long Chuck Driver
Frequently Purchased Together
Product Details
Product Details
- Hex driver sizes are color coded for easy identification
- Available in shorts, longs and extra long sizes.
Specifications
- Color Finish Name:
- Red
- Length:
- 2-9/16 in
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Tool Type:
- Chuck Drive
- Weight:
- 1 lb