1/4 x 7-3/4 in. Regular Grip Scratch Awl
1/4 x 7-3/4 in. Regular Grip Scratch Awl
Frequently Purchased Together
Product Details
Product Details
- Tool steel blades are capable of being resharpened
- Easy to spot orange handle
- 1/4 in regular scratch away
- Shock and shatter resistant handles
Specifications
- Blade Length (in):
- 4 in
- Blade Material:
- Forged Steel
- Color Finish Name:
- Orange
- Handle Material:
- Plastic
- Handle Type:
- Comfort Grip
- Length:
- 7-3/4 in
- Material:
- Forged Steel, Plastic
- Width:
- 1/4 in