This product requires certification to purchase.

1/8 - 1-1/8 in. Aluminum Alloy Tube Cutter

Malco

1/8 - 1-1/8 in. Aluminum Alloy Tube Cutter

  • Fast #
  • Part #MTC274
  • Item #103849
  • Manufacturer Part #TC274
4.4 out of 5 Customer Rating
Brand image
Malco

1/8 - 1-1/8 in. Aluminum Alloy Tube Cutter

  • Fast #
  • Part #MTC274
  • Item #103849
  • Manufacturer Part #TC274
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Retractable reamer
  • Flare cut-off groove
  • Ball bearing feed
  • Spare cutter wheel included with tool
  • Requires Certification

Documents


Specifications

Application:
Copper Tubing
Cutting Capacity:
1/8 in - 1-1/8 in
GSA Approved:
No
Height:
1-1/4 in
Length:
8 in
Material:
Aluminum Alloy
Number of Tools Included:
1
UPC:
686046506647
Weight:
0.61 lb
Width:
4-1/4 in