This product requires certification to purchase.

1-1/4 in 1-1/4 in Aviation

You last purchased this on
 
Malco

1-1/4 in 1-1/4 in Aviation

Brand image
You last purchased this on
 
Malco

1-1/4 in 1-1/4 in Aviation

  • Fast #
  • Part #MAV6
  • Item #1918964
  • Manufacturer Part #AV6
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Able to cut sharp left angles, straight lines and circles
  • Requires Certification

Specifications

Application:
Commercial
Blade Length (in):
1-1/4 in
Color Finish Name:
Chrome
Cutting Capacity:
1-1/4 in
Gauge (metal):
18 ga
Handle Material:
Steel
Material:
Steel
Tool Type:
Aviation



Customers Also Bought
1–6 of 18 items
Part #MM2005
Item #746762
5 out of 5 Customer Rating
Requires Certification
Part #MM2007
Item #957251
5 out of 5 Customer Rating
Requires Certification
Part #MAVM7EV
Item #5097613
4.8 out of 5 Customer Rating
Requires Certification
Part #MRH4
Item #86748
3.4 out of 5 Customer Rating
Requires Certification
Part #MM2006
Item #957250
4.7 out of 5 Customer Rating
Requires Certification
Part #RAP16504
Item #3383097
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MM2003
Item #746761
5 out of 5 Customer Rating
Requires Certification
Part #MM2006
Item #957250
4.7 out of 5 Customer Rating
Requires Certification
Part #MAVM7EV
Item #5097613
4.8 out of 5 Customer Rating
Requires Certification
Part #MAVM6EV
Item #5097612
3.7 out of 5 Customer Rating
Requires Certification
Part #MM2007
Item #957251
5 out of 5 Customer Rating
Requires Certification
Part #MTY4
Item #157391
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing