1 in. Plastic Tube Cutter
1 in. Plastic Tube Cutter
Frequently Purchased Together
Product Details
Product Details
- Produce cuts in ABS, PVC, rubber, and fabric-reinforced hose
- Rigid and durable handle design provides sufficient leverage when cutting so that only moderate hand pressure is required
- Re-sharpenable and replaceable cutting blade
Documents
Specifications
- Application:
- ABS, Fabric, PVC, Rubber
- Color Finish Name:
- Red
- Cutting Capacity:
- 1-1/4 in
- GSA Approved:
- No
- Handle Material:
- Nylon
- Material:
- Plastic, Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Weight:
- 5 oz