10-1/2 in. Magnetic Nut Driver
10-1/2 in. Magnetic Nut Driver
Frequently Purchased Together
Product Details
Product Details
- For use with Zip-In® and type A hex head screws
Specifications
- Drive Size:
- 5/16 in
- Drive Type:
- Hex
- Handle Material:
- Plastic
- Length:
- 10-1/2 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver