This product requires certification to purchase.

11 in. Riveting Hammer

You last purchased this on
 
Malco

11 in. Riveting Hammer

  • Fast #
  • Part #MRH4
  • Item #86748
  • Manufacturer Part #RH4
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

11 in. Riveting Hammer

  • Fast #
  • Part #MRH4
  • Item #86748
  • Manufacturer Part #RH4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 1536
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Grip is protected with a durable lacquer coating
  • Grip conforms to hand over time
  • Requires Certification

Specifications

Handle Material:
Leather
Head Material:
Metal
Height:
1 in
Length:
11 in
Material:
Metal
Tool Type:
Setting Hammer
Width:
4-1/2 in