This product requires certification to purchase.

12 in. 20 ga Duct Hole Cutter

You last purchased this on
 
Malco

12 in. 20 ga Duct Hole Cutter

Brand image
You last purchased this on
 
Malco

12 in. 20 ga Duct Hole Cutter

  • Fast #
  • Part #MHC1
  • Item #86638
  • Manufacturer Part #HC1
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight frame
  • Installs into a standard electric drill
  • Adjusts to cut a full 2 in to 12 in range of holes
  • Versatile for a variety of metal work
  • Longest lasting cutter bit
  • Precision-fit sealed bearings
  • Easy-adjusting pivot pin
  • Requires Certification

Specifications

Application:
Sheet Metal
Cutting Capacity:
2 in - 12 in
Diameter:
12 in
Gauge (metal):
20 ga
Number of Tools Included:
1
Tool Type:
Hole Cutter
Weight:
16 oz



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing