This product requires certification to purchase.

12 in. 24 ga HVAC Folding Tool

You last purchased this on
 
Malco

12 in. 24 ga HVAC Folding Tool

  • Fast #
  • Part #M12F
  • Item #196912
  • Manufacturer Part #12F
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

12 in. 24 ga HVAC Folding Tool

  • Fast #
  • Part #M12F
  • Item #196912
  • Manufacturer Part #12F
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seams are formed from two steel halves permanently joined together capable of bending 24 gauge sheet metal
  • Sight holes assure proper depth alignment
  • Extra length ensures uniform fold
  • Durable construction
  • Requires Certification

Specifications

Application:
HVAC
Gauge (metal):
24 ga
Material:
Aluminum
Number of Tools Included:
1
Weight:
20 oz
Width:
12 in