This product requires certification to purchase.

16 in. Duct Stretcher

You last purchased this on
 
Malco

16 in. Duct Stretcher

  • Fast #
  • Part #MDS2
  • Item #86629
  • Manufacturer Part #DS2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

16 in. Duct Stretcher

  • Fast #
  • Part #MDS2
  • Item #86629
  • Manufacturer Part #DS2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 3332
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features comfort grips
  • Enables work in tight spaces
  • One hand operation
  • Requires Certification

Specifications

Handle Material:
Vinyl
Length:
16 in
Material:
Aluminum
Number of Tools Included:
1
Tool Type:
Stretcher
Weight:
12 oz