This product requires certification to purchase.

18 Oz. Sheet Metal Setting Hammer

You last purchased this on
 
Malco

18 Oz. Sheet Metal Setting Hammer

  • Fast #
  • Part #MSH3
  • Item #86749
  • Manufacturer Part #SH3
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

18 Oz. Sheet Metal Setting Hammer

  • Fast #
  • Part #MSH3
  • Item #86749
  • Manufacturer Part #SH3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 1248
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long lasting durable tool
  • Leather conforms to hand over time
  • Molded-on grips minimize recoil and offer excellent comfort
  • Non-slip grip and durability
  • One-piece forged I beam construction
  • Corrosion resistant
  • Requires Certification

Specifications

Handle Material:
Leather
Head Material:
Metal
Length:
12-3/4 in
Material:
Carbon Steel
Tool Type:
Setting Hammer
Weight:
18 oz