This product requires certification to purchase.

20 in. 20 ga Duct Hole Cutter

You last purchased this on
 
Malco

20 in. 20 ga Duct Hole Cutter

  • Fast #
  • Part #MHC2
  • Item #400791
  • Manufacturer Part #HC2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

20 in. 20 ga Duct Hole Cutter

  • Fast #
  • Part #MHC2
  • Item #400791
  • Manufacturer Part #HC2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1090
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Lightweight frame
  • Installs into a standard electric drill
  • Adjusts to cut a full 2 in to 20 in range of holes
  • Versatile for a variety of metal work
  • Longest lasting cutter bit
  • Precision-fit sealed bearings
  • Easy-adjusting pivot pin
  • Requires Certification

Specifications

Application:
Sheet Metal
Cutting Capacity:
2 in - 20 in
Diameter:
20 in
Gauge (metal):
20 ga
Number of Tools Included:
1
Tool Type:
Hole Cutter
Weight:
22 oz