This product requires certification to purchase.

3-1/4 in. 24 ga Hand Seamer

You last purchased this on
 
Malco

3-1/4 in. 24 ga Hand Seamer

  • Fast #
  • Part #MS3R
  • Item #3785284
  • Manufacturer Part #S3R
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

3-1/4 in. 24 ga Hand Seamer

  • Fast #
  • Part #MS3R
  • Item #3785284
  • Manufacturer Part #S3R
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 378
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Powerful compound leverage design
  • Jaws are drop forged
  • Hardened steel handles resist abuse
  • Tool features rust resistant plating
  • Precise vee-notched depth graduation on jaws are in 1/4" increments
  • Offset design helps you work on hard to reach angles
  • Non-slip grips with hand stops provide added comfort
  • Requires Certification

Documents


Specifications

Application:
Residential
Gauge (metal):
24 ga
Jaw Depth (in):
1-1/4 in
Jaw Width (in):
3-1/4 in
Length:
8-1/2 in
Number of Tools Included:
1