This product requires certification to purchase.

25 ft. Non Magnetic Tape

You last purchased this on
 
Malco

25 ft. Non Magnetic Tape

Brand image
You last purchased this on
 
Malco

25 ft. Non Magnetic Tape

  • Fast #
  • Part #MCT425
  • Item #1731402
  • Manufacturer Part #CT425
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non Magnetic 1" Tape Measures
  • Double Riveted Tip Connection
  • Rubber-Clad Housing
  • Requires Certification

Specifications

Color Finish Name:
Black, Red, White, Yellow
Length:
25 ft
Width:
1 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing