3/16 in Hex Key Wrench Insert
3/16 in Hex Key Wrench Insert
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shanks fit Malco RRW4 and RRW4 ratchet wrenches
- Facilitates easy ratcheting action for servicing hard to access valves common in air condition and refrigeration condensing units
Specifications
- Drive Type:
- Hex
- Length:
- 2-3/16 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 3/4 in