This product requires certification to purchase.

3/8 x 7-1/2 in. Large Grip Scratch Awl

You last purchased this on
 
Malco

3/8 x 7-1/2 in. Large Grip Scratch Awl

  • Fast #
  • Part #MA3
  • Item #95794
  • Manufacturer Part #A3
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

3/8 x 7-1/2 in. Large Grip Scratch Awl

  • Fast #
  • Part #MA3
  • Item #95794
  • Manufacturer Part #A3
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tool steel blades are capable of being resharpened
  • Easy to spot orange handle
  • 3/8 in Large scratch away
  • Requires Certification

Specifications

Blade Length (in):
5 in
Blade Material:
Steel
Color Finish Name:
Orange
Handle Material:
Plastic
Handle Type:
Comfort Grip
Length:
7-1/2 in
Material:
Plastic, Steel
Width:
3/8 in