This product requires certification to purchase.

37 x 11-1/4 in. Plastic Manual Stapler

Malco

37 x 11-1/4 in. Plastic Manual Stapler

  • Fast #
  • Part #MFBSN
  • Item #3574924
  • Manufacturer Part #FBSN
4.1 out of 5 Customer Rating
Brand image
Malco

37 x 11-1/4 in. Plastic Manual Stapler

  • Fast #
  • Part #MFBSN
  • Item #3574924
  • Manufacturer Part #FBSN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ergonomic d-grip handle
  • Smoother stapling action
  • Durable lightweight construction
  • Cleaner Staple Feed
  • Requires Certification

Specifications

Length:
37 in
Material:
Plastic
Tool Type:
Stapler
UPC:
686046532738
Width:
11-1/4 in