5/16 in Hex Key Wrench Insert
5/16 in Hex Key Wrench Insert
Frequently Purchased Together
Product Details
Product Details
- Facilitates easy ratcheting action for servicing hard to access valves common in air condition and refrigeration condensing units
- Square 1/4" drive shanks fit Malco RRW4 and RRW4 ratchet wrenches
- Key inserts fit any Malco refrigeration wrench
Documents
Specifications
- Application:
- Residential
- Drive Size:
- 5/16 in
- Drive Type:
- Hex
- Length:
- 2-1/8 in
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Tool Type:
- Hex Key Wrench