This product requires certification to purchase.

6 in. 24 ga Hand Seamer

You last purchased this on
 
Malco

6 in. 24 ga Hand Seamer

  • Fast #
  • Part #MS6R
  • Item #3785285
  • Manufacturer Part #S6R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

6 in. 24 ga Hand Seamer

  • Fast #
  • Part #MS6R
  • Item #3785285
  • Manufacturer Part #S6R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 1141
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wide 6" jaws produce a uniform fold in sheet metal
  • Designed to minimize buckling and bowing
  • Ensures greater control and efficiency when working folds
  • Requires Certification

Documents


Specifications

Application:
Residential
Gauge (metal):
24 ga
Jaw Depth (in):
1-1/4 in
Jaw Width (in):
6 in
Length:
8-3/4 in
Number of Tools Included:
1