This product requires certification to purchase.

6 in. Magnetic Bit Holder 1 Piece

You last purchased this on
 
Malco

6 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #MBHE10
  • Item #447315
  • Manufacturer Part #BHE10
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

6 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #MBHE10
  • Item #447315
  • Manufacturer Part #BHE10
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ball bearing holder that accepts 1/4" hex power bits
  • Provides a positive lock on 1/4" hex shank power bits
  • Requires Certification

Specifications

Color Finish Name:
Steel
Length:
10 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Tool Type:
Bit Extension
Weight:
0.26 lb