Break Away Blade
Break Away Blade
Frequently Purchased Together
Product Details
Product Details
- For use with break away utility knife
Specifications
- Application:
- Residential
- Blade Length (in):
- 1-1/2 in
- Blade Material:
- Alloy Steel
- Length:
- 7-3/4 in
- Number of Blades:
- 1
- Tool Type:
- Blade