3/8 x 6 in. Magnetic Nut Driver
C-Rhex® 3/8 x 6 in. Magnetic Nut Driver
Package Quantity Info:
EA: 1 IP: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reversible 5/16” & 3/8” hex socket
- Slimmer 5/16? hex head provides access to tight areas
- Quickly change between sizes while driver shank remains installed in drill chuck
- Easily eliminate pesky metal shavings by removing hex tip and wiping with a glove or shop towel
- Tested one-piece driver strength
- Easy-clean magnet
Documents
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/2 in
- Collection:
- C-Rhex®
- Color Finish Name:
- Blue, Yellow
- Drive Size:
- 3/8 in, 5/16 in
- Drive Type:
- Hex
- GSA Approved:
- No
- Length:
- 6 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Hex Driver