This product requires certification to purchase.

6 in. Magnetic Nut Driver

You last purchased this on
 
Malco

C-Rhex® 6 in. Magnetic Nut Driver

  • Fast #
  • Part #MMSHC1
  • Item #8144874
  • Manufacturer Part #MSHC1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

C-Rhex® 6 in. Magnetic Nut Driver

  • Fast #
  • Part #MMSHC1
  • Item #8144874
  • Manufacturer Part #MSHC1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Reversible 5/16” & 3/8” hex socket
  • Slimmer 5/16? hex head provides access to tight areas
  • Quickly change between sizes while driver shank remains installed in drill chuck
  • Easily eliminate pesky metal shavings by removing hex tip and wiping with a glove or shop towel
  • Tested one-piece driver strength
  • Easy-clean magnet
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/2 in
Collection:
C-Rhex®
Color Finish Name:
Blue, Yellow
Drive Size:
3/8 in, 5/16 in
Drive Type:
Hex
GSA Approved:
No
Length:
2 in
Magnetic:
Yes
Material:
Steel
Number of Tools Included:
1
Tool Type:
Hex Driver