Combination Wrench
Combination Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use in installation or servicing of heating, air conditioning, and refrigeration units
- Works on 3/6", 1/4", 5/16" and 3/8" square head fasteners
- Built in ratcheting device easily removes fasteners
Specifications
- Capacity:
- 3/16 in
- GSA Approved:
- No
- Maximum Capacity:
- 3/8 in
- Number of Tools Included:
- 1
- Size:
- 3/16 in, 1/4 in, 5/16 in, 3/8 in
- WrenchType:
- Combination