Extension Bit
Extension Bit
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Bit Length:
- 12
- Brand Model Compatibility:
- CONNEXT1, CONNEXT2, and CONNEXT2 Ratcheting Handles
- Color Finish Name:
- Grey
- Drive Size:
- 1/4 in
- Length:
- 14-27/40 in
- Material:
- Alloy Steel, Tempered Steel
- Shank Size:
- 1/4 in
- Tool Type:
- Bit