Fin Straightener
Fin Straightener
Frequently Purchased Together
Product Details
Product Details
- Tool for straightening closely spaced 16, 18, 20 or 22 fins per inch
- Will not damage the soft aluminum fins of condenser or evaporator units
- Fin tools function by either pushing or pulling to efficiently straighten fins in tight quarters or where multiple passes over bent fins are required
- Offset handles for sure grip and knuckle protection
Specifications
- Color Finish Name:
- Black
- Handle Material:
- Nylon
- Material:
- Aluminium
- Tool Type:
- Fin Straightener